Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5594

25009-2168

23X2168 SIL OIL SEAL ; 3"IDX3.75"OD

3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25009-2168

BDI #

380415

PRICE
$ 207.31 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
31411705
EAN
0717744067618
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2168 SIL SPLIT 3.000"ID 3.750"OD .375"THK FD
Manufacturer Internal Number
25009-2168
Weight / LBS
0.245
Long Description
3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; FDA Silicone Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter