Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100S5M650

250S8M848

250S8M848 TIMING BELT ; 25MM W 8MM P 848MM PITCH LG

Synchronous Belt; 8MM Pitch; 848MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

250S8M848

BDI #

534586

PRICE
$ 71.36 / each

QTY

INVENTORY:
3
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.167
UNSPSC
26111811
EAN
0746041241421
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
250S8M848
Weight / LBS
0.37
Long Description
Synchronous Belt; 8MM Pitch; 848MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
33.386 Inch | 848 Millimeter
Belt Width
0.984 Inch | 25 Millimeter