Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2525B TL ADAPTER

2525B TL ADAPTER

2525B TL ADAPTER

4-1/8" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 2525 Bushing Size; Taper Lock Bushing; Cast Iron; 2-1/2" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway

Part #

120014

BDI #

257068

PRICE
$ 221.71 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.52
UNSPSC
26111534
EAN
0782475098026
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2525
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2525B TL ADAPTER
Manufacturer Internal Number
120014
Weight / LBS
3.2
Long Description
4-1/8" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 2525 Bushing Size; Taper Lock Bushing; Cast Iron; 2-1/2" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bushing Bore Range
3/4 To 2-1/2 Inch | 20 To 68 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.125 Inch | 104.775 Millimeter