Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25287-2990

25287-2990

23X2990 SIL OIL SEAL ; 5.125"IDX6.125"OD

5-1/8" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; FDA Silicone Lip; Split Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25287-2990

BDI #

381204

PRICE
$ 471.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
EAN
0717744615215
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2990 SILICONE SPLITS 5.125"ID 6.125"OD 0.500"TH
Manufacturer Internal Number
25287-2990
Weight / LBS
0.104
Long Description
5-1/8" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; FDA Silicone Lip; Split Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.125 Inch | 130.175 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.125 Inch | 155.575 Millimeter