Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12.5X1400LA

25X3750Li

CONTINENTAL 25X3750Li

V-Belt; 25X Series; 3851MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

25X3750Li

BDI #

17004882

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.58
UNSPSC
26111801
EAN
4010858233754
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
25X3750LI
Weight / LBS
1.58
Long Description
V-Belt; 25X Series; 3851MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
151.614 Inch | 3851 Millimeter