Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140H-SUPER-2-PL

264-EN-CL

264ENCL CONNECTING LINK

Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter

Part #

264ENCL

BDI #

20886074

PRICE
$ 140.38 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31151609
EAN
0097039525475
Chain Size
264
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Height
2.366 Inch | 60.096 Millimeter
Pin Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter