264Z-5 COT 10FT COIL
264Z-5C 010/FT COIL ; POR LARGE PITCH PRECISION
Roller Chain; 264-5 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 5 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
264Z-5C 010/FT COIL
BDI #
18623191
PRICE
INVENTORY: