Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2700559 / 27X29X0.813 HS8 D

5200558 / 52X54X0.813 HS8 R

2700559 / 27X29X0.813 HS8 D

CRSEAL 2700559 / 27X29X0.813 HS8 D SEAL ; NON-RETURNABLE

Lip Seal; 27" Shaft Dia; 29" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2700559

BDI #

1249076

PRICE
$ 3,346.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.9
UNSPSC
31411705
EAN
0085311141123
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2700559
Weight / LBS
6.408
Long Description
Lip Seal; 27" Shaft Dia; 29" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
27 Inch | 685.8 Millimeter
Housing Bore
29 Inch | 736.6 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter