Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2800-14M-20W

2800-14M-20W

2800-14M-20W SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 2800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MW; Fiberglass Tensile Material; Rubber Outer Material

Part #

280014M20W

BDI #

995040

PRICE
$ 622.02 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
26111811
EAN
0698672616201
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
280014M20W
Weight / LBS
1.2
Long Description
Synchronous Belt; 14MM Pitch; 2800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
110.236 Inch | 2800 Millimeter