Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28437

28437

28437 AUTO V-BELT

V-Belt; 28 Series; 43.7" Belt Outside Length; 0.88" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20033732

BDI #

395974

PRICE
$ 18.65 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.295
UNSPSC
26111801
EAN
0037256016110
Belt Series
28
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.295
Long Description
V-Belt; 28 Series; 43.7" Belt Outside Length; 0.88" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.88 Inch | 22.352 Millimeter
Belt Outside Length
43.7 Inch | 1109.98 Millimeter