Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

290 2/1 A H

290 2/1 A H

290 2/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE

Speed Reducer; Parallel; 2:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 875 Output RPM; Direct Mounted; Helical

Part #

0220-74802

BDI #

482238

PRICE
$ 15,619.72 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
152.09
UNSPSC
26111538
EAN
0662798082110
Reducer Type
Parallel
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Back Shaft
Motor Included
No
Nominal Max Input Rating
250HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Helical
Manufacturer's Series
290
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1457Lbs
Base Included
No
Input Rating value plus um
272HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
19590.6In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74802
Manufacturer Internal Number
08211
Weight / LBS
335
Long Description
Speed Reducer; Parallel; 2:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 875 Output RPM; Direct Mounted; Helical
Input Shaft Length
4.969 Inch | 126.213 Millimeter
Base to Center of Input Shaft
9.5 Inch | 241.3 Millimeter
Output Shaft Length
4.969 Inch | 126.213 Millimeter
Base to Center of Output Shaft
9.5 Inch | 241.3 Millimeter
Input Shaft Diameter
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Overall Length
17 Inch | 431.8 Millimeter
Overall Height
26.438 Inch | 671.525 Millimeter
Center Distance
8.5 Inch | 215.9 Millimeter
Overall Width
19 Inch | 482.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
8.5 Inch | 215.9 Millimeter