Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
General Industrial Products
2971 00
BUNZL
2971 00
2971 00
Garbage Bag; 26" X 36"; Clear; Strong; Ultra Industrial
Part #
57760023
BDI #
18454875
PRICE
$ 69.91 / case
QTY
-
+
ADD TO CART
INVENTORY:
27
SPECIFICATIONS
CATEGORY
General Industrial Products
Brand
BUNZL
Manufacturer Name
BUNZL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
47130000
Noun
Bag
Product Detail
Garbage Bag
Product Specification
Garbage Bag; 26" X 36"; Clear; Strong; Ultra Industrial
Long Description
Garbage Bag; 26" X 36"; Clear; Strong; Ultra Industrial