Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B66SDS

2AK41-QT

2AK41-QT TRANSMISSION PULLEY

2 Grooves; 3.95" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2AK41

BDI #

985554

PRICE
$ 65.69 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.951
UNSPSC
26111806
EAN
0698672200646
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2AK41
Manufacturer Internal Number
2AK41
Weight / LBS
2.8
Long Description
2 Grooves; 3.95" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter