Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2AK23 1

2BK45-1

2BK45-1 V-BELT SHEAVE ; BORED TO SIZE SHEAVE B SECTION 2 GROOVE

1" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; Keyway

Part #

2BK45-1

BDI #

650603

PRICE
$ 60.90 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
26111806
EAN
0806372004888
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Solid Style | Type 2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2BK45-1
Weight / LBS
4
Long Description
1" Bore; 2 Grooves; 4-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3-1/2" Pitch Minimum; 3.9" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pitch Diameter Maximum
3.9 Inch | 99.06 Millimeter
Pitch Diameter Minimum
3.5 Inch | 88.9 Millimeter