Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2BK120H

2BK65H

2BK65H H-BUSHING SHEAVE ; CAST IRON

2 Grooves; 6-1/4" OD; Bushed; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway

Part #

2BK65H

BDI #

18262545

PRICE
$ 74.58 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.04
EAN
0623647469797
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
4.5
Long Description
2 Grooves; 6-1/4" OD; Bushed; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter