Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2MBL49

2MBL49

2BK52H V-BELT SHEAVE

2 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

2MBL49

BDI #

627633

PRICE
$ 84.10 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.861
UNSPSC
26111806
EAN
0775829008352
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MBL49
Weight / LBS
4
Long Description
2 Grooves; 4.95" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter