Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-90S-09

2MR-90S-06

2MR-90S-06 SYNCHRONOUS PULLEY

6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 90 Teeth; 9.525MM Face Width; Rough Bore; 56.794MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore

Part #

78426057

BDI #

1102799

PRICE
$ 82.98 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
26111812
EAN
0770075265221
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 90 Teeth; 9.525MM Face Width; Rough Bore; 56.794MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Pitch Diameter
2.256 Inch | 57.302 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.236 Inch | 56.794 Millimeter
Bore
0 Inch | 0 Millimeter