Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2TB50

2TB50

2TB50 V-BELT PULLEY SHEAVE ; 2 GROOVES 5.35" OD BUSHED SPLIT TAPER B

Transmission Pulley; 2 Grooves; 5.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1001676

BDI #

328519

PRICE
$ 191.88 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
26111806
EAN
0662289281442
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB50
Manufacturer Internal Number
1001676
Weight / LBS
5.6
Long Description
Transmission Pulley; 2 Grooves; 5.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter