Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2TB64

2TB64

2TB64 V-BELT PULLEY SHEAVE ; 2 GROOVES 6-3/4" OD BUSHED SPLIT TAPER B

2 Grooves; 6-3/4" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1002096

BDI #

328526

PRICE
$ 235.90 / each

QTY

INVENTORY:
9
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.836
UNSPSC
26111806
EAN
0662289291731
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB64
Manufacturer Internal Number
1002096
Weight / LBS
7.8
Long Description
2 Grooves; 6-3/4" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter