Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3-16

3-16

3-16 ; BRG INSERTS METRIC &SKWEZLOC (

Insert Bearing; 1-3/8" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

717876

BDI #

354100

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
31171536
EAN
0662461098271
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-16
Manufacturer Internal Number
717876
Weight / LBS
1.9
Long Description
Insert Bearing; 1-3/8" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Bore
1.375 Inch | 34.925 Millimeter