Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35V490SDS

3/5V520SDS

3/5V520SDS V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE

3 Grooves; 5.2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3/5V520SDS

BDI #

650922

PRICE
$ 118.88 / each

QTY

INVENTORY:
2
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.679
UNSPSC
26111806
EAN
0806372006134
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3/5V520SDS
Weight / LBS
5.9
Long Description
3 Grooves; 5.2" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter