Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5V9.0-3-SF

3 B 68 SD

3 B 68 SD V-BELT SHEAVE ; 3 GROOVES 7.15" OD BUSHED

Transmission Pulley; 3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3 B 68 SD

BDI #

618200

PRICE
$ 138.85 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.986
UNSPSC
26111806
EAN
0697950113258
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 B 68 SD
Weight / LBS
13
Long Description
Transmission Pulley; 3 Grooves; 7.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter