Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35V440SDS

3 C 95 E

3 C 95 E V-BELT SHEAVE ; 3 GROOVES 9.9" OD BUSHED

Transmission Pulley; 3 Grooves; 9.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

3 C 95 E

BDI #

618253

PRICE
$ 341.08 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.442
UNSPSC
26111806
EAN
0697950113555
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 C 95 E
Weight / LBS
29
Long Description
Transmission Pulley; 3 Grooves; 9.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter