Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

300Q180H40 200

300Q180H40 200 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER

Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter

Part #

XH1536

BDI #

24001744

PRICE
$ 3,494.66 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
31.298
UNSPSC
26111537
EAN
0662460639420
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Base Included
No
Input Rating value plus um
2.25HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2477In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XH1536
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
10.99 Inch | 279.146 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Output Bore
2 Inch | 50.8 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter