Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

307SMTP15

307SMTP15

307SMTP15 SHAFT MOUNT REDUCER

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical

Part #

PG0003

BDI #

358882

PRICE
$ 21,006.54 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
147.096
UNSPSC
26111538
EAN
0662460500263
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
7909Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
307TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PG0003
Weight / LBS
324
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Output Bore
3.438 Inch | 87.325 Millimeter
Nominal Center Distance
7.78 Inch | 197.612 Millimeter
Input Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Length
18.66 Inch | 473.964 Millimeter
Overall Width
19.04 Inch | 483.616 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
7.78 Inch | 197.612 Millimeter
Overall Height
24.37 Inch | 618.998 Millimeter
Output Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Input Shaft Length
7.45 Inch | 189.23 Millimeter