Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30X57 CR WI HE45 MD

30X57 CR WI HE45 MD

30X57 CR WI HE45 MD WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats

Part #

224941

BDI #

19380045

PRICE
$ 24,625.85 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
636.508
UNSPSC
24101700
EAN
0782475695591
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
224941
Long Description
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Class; 30" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Face Width
57 Inch | 1447.8 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter