Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22XXH400QD

30XXH400-F

30XXH400-F SYNCHRONOUS PULLEY

4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 30 Teeth; 4-3/4" Face Width; Bushed; 12-11/16" Flange OD; 11.817" Outside Diameter; 11-15/16" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

30XXH400

BDI #

993038

PRICE
$ 1,790.24 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
30.391
EAN
0698672330305
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Web Style | Type A2F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 30 Teeth; 4-3/4" Face Width; Bushed; 12-11/16" Flange OD; 11.817" Outside Diameter; 11-15/16" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
11.817 Inch | 300.152 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Face Width
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
12.688 Inch | 322.275 Millimeter
Pitch Diameter
11.937 Inch | 303.2 Millimeter