Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

31-404R-PSE

31-404R-PSE

31-404R-PSE 4IN ; RIGID CASTER 4IN

Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; 900Lbs Carrying Capacity; 5.63" Overall Height

Part #

31-404R-PSE

BDI #

17120339

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
DARCOR LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
1.568
UNSPSC
31162701
Harmonized Tariff Code
8716.90.50.30
Noun
Caster
Manufacturer URL
Product Detail
Caster
Product Specification
Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; 900Lbs Carrying Capacity; 5.63" Overall Height
Long Description
Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; 900Lbs Carrying Capacity; 5.63" Overall Height