Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3150-R14M-65-AP ; 14M BH 65

3150-R14M-65-AP ; 14M BH 65

3150 14M BH 65 ; BLACKHAWK PD SYNC BELT

Synchronous Belt; 14MM Pitch; 3150MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149723

BDI #

409979

PRICE
$ 2,087.88 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.595
UNSPSC
26111811
EAN
0037256246180
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3150 14M BH 65
Weight / LBS
3.59
Long Description
Synchronous Belt; 14MM Pitch; 3150MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.559 Inch | 65 Millimeter
Belt Pitch Length
124.016 Inch | 3150 Millimeter