Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

31520

31520

31520 SPIRAL SCREW DRILL BIT ; 5/16 LHCOB ML 135' BULK

Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 5/16" Diameter, 2-1/8" Flute Length, 3-3/4" Overall Length

Part #

31520

BDI #

18493413

PRICE
$ 20.36 / each

QTY

INVENTORY:
2
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
27111500
EAN
0024721315205
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Product Detail
Drill Bit
Product Specification
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 5/16" Diameter, 2-1/8" Flute Length, 3-3/4" Overall Length
Long Description
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 5/16" Diameter, 2-1/8" Flute Length, 3-3/4" Overall Length