Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

31863-88-302

31863-88-302

31863-88

Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage

Part #

31863-88

BDI #

426168

QTY

INVENTORY:
36
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171504
EAN
0662300302903
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | 1.25" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
31863-88
Manufacturer Internal Number
31863-88
Weight / LBS
0.061
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
1.125 Inch | 28.575 Millimeter
Inner Race Width
0.437 Inch | 11.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter