Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3215U

3215U

3215U INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA

Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4.2" Length Thru Bore; Relubricatable; No Snap Ring

Part #

7561370

BDI #

18140348

PRICE
$ 2,061.06 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.402
UNSPSC
31171536
EAN
0698210906962
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10420647
Weight / LBS
7.5
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 4.2" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.13 Inch | 54.102 Millimeter
Length Thru Bore
4.2 Inch | 106.68 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter