Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

323S

323S

323S VISE GRIP PLIERS ; 3/SET

Locking Plier Set; Alloy Steel Finish; Includes 10WR, 7R, 6LN; Heat Treated Alloy Steel Material; Irwin Vise-Grip

Part #

323S

BDI #

18493546

PRICE
$ 77.14 / pack

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.129
UNSPSC
27112100
EAN
0038548103235
Noun
Plier Set
Keyword String
Locking
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
586-323S
Weight / LBS
3
Product Detail
Locking Plier Set
Product Specification
Alloy Steel Finish; Includes 10WR, 7R, 6LN; Heat Treated Alloy Steel Material
Long Description
Locking Plier Set; Alloy Steel Finish; Includes 10WR, 7R, 6LN; Heat Treated Alloy Steel Material; Irwin Vise-Grip