32B-1 C/L
32B-1 CL ; POR CONNECTION LINK L/B
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.255MM Plate Thickness; 41.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
1601235
BDI #
18140350
PRICE
INVENTORY: