Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08BTB24H

32BTB18H

32BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 32B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3535 Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

32BTB18H

BDI #

618513

PRICE
$ 1,099.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.689
UNSPSC
31171901
EAN
0697950412412
Chain Size
32B-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
35.539
Long Description
Roller Chain Sprocket; 32B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3535 Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.518 Inch | 292.55 Millimeter
Outside Diameter
12.542 Inch | 318.567 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter