Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2030Z104G1

33-2030Z104G1 ; .125HP 1750RPM DC 56C 3313P TENV F1 N

DC Motor; 1/8HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 11.31" Overall Length

Part #

33-2030Z104G1

BDI #

20106165

PRICE
$ 720.38 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.07
UNSPSC
26100000
Horse Power
1/8HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
DC Motor; 1/8HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 11.31" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.31 Inch | 287.274 Millimeter