Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2311Z102G2

33-2311Z102G2 ; .25HP 1725RPM DC 48CZ 3327P TENV F1 N

DC Motor; 1/4HP; 48CZ Frame Size; 1725 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Bracket | F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.15" Overall Length

Part #

33-2311Z102G2

BDI #

20106292

PRICE
$ 1,213.54 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.884
UNSPSC
26100000
Horse Power
1/4HP
Frame Size
48CZ
Sync RPM
1725
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Bracket | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 1/4HP; 48CZ Frame Size; 1725 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Bracket | F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.15" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.15 Inch | 308.61 Millimeter