Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2417Z214G1

33-2417Z214G1 ; .5HP 3500RPM DC 56C 3327P TEFC F1 N

DC Motor; 1/2HP; 56C Frame Size; 3500 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.04" Overall Length

Part #

33-2417Z214G1

BDI #

20106359

PRICE
$ 1,365.02 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.791
UNSPSC
26100000
Horse Power
1/2HP
Frame Size
56C
Sync RPM
3500
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
DC Motor; 1/2HP; 56C Frame Size; 3500 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.04" Overall Length
Overall Length
13.04 Inch | 331.216 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter