Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33-2594Z148G1

33-2594Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F2 N

DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 0.393" Shaft Diameter; 13.33" Overall Length

Part #

33-2594Z148G1

BDI #

20176621

PRICE
$ 2,727.58 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.338
UNSPSC
26100000
Horse Power
1/2HP
Frame Size
42CZ
Sync RPM
2500
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 0.393" Shaft Diameter; 13.33" Overall Length
Overall Length
13.33 Inch | 338.582 Millimeter
Shaft Diameter
0.393 Inch | 9.982 Millimeter