Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

33C-341G0-0DWC

33C-441H0-0EBC

33C-441H0-0EBC ARMATURE ACTUATED BRAKE ; POR NON RETURNABLE 414/432VDC

Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft

Part #

33C-441H0-0EBC

BDI #

24169087

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.072
UNSPSC
26112105
EAN
0793699316254
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
414/432VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 25Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
33C
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
180TC | 210TC | 250TC
Enclosure
IP43
Power Off Status
Engagement
Number of Friction Discs
1
Lead Wire Position
Internal
Inch - Metric
Inch
Other Features
Splined Hub | Adjustable Torque | Brake Housing With Conduit Hole | Seal | Class H Insulation
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33C441H00EBC
Weight / LBS
20.14
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft
Bore
1.125 Inch | 28.575 Millimeter