Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-6665-3675G1

34-6665-3675G1 ; 1HP 1750RPM DC 56Y 3435P TEFC F1 N

DC Motor; 1HP; 56Y Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.66" Overall Length

Part #

34-6665-3675G1

BDI #

20107869

PRICE
$ 1,620.40 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
19.048
UNSPSC
26100000
Horse Power
1HP
Frame Size
56Y
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
DC Motor; 1HP; 56Y Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.66" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.66 Inch | 372.364 Millimeter