Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-6705-3673

34-6705-3673 ; .33HP 1750RPM DC D71C 3413P TEFC B14 N

DC Motor; 0.33HP; D71C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; B14 Face Mounting; Base; 0.551" Shaft Diameter; 11-1/2" Overall Length

Part #

34-6705-3673

BDI #

20176694

PRICE
$ 1,813.08 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.152
UNSPSC
26100000
Horse Power
0.33HP
Frame Size
D71C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
DC Motor; 0.33HP; D71C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; B14 Face Mounting; Base; 0.551" Shaft Diameter; 11-1/2" Overall Length
Overall Length
11.5 Inch | 292.1 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter