Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-7028Z603

34-7028Z603 ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N

DC Motor; 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.2" Overall Length

Part #

34-7028Z603

BDI #

20108225

PRICE
$ 2,046.64 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.605
UNSPSC
26100000
Horse Power
1/2HP
Frame Size
56CZ
Sync RPM
1750
Voltage
24
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.2" Overall Length
Overall Length
12.2 Inch | 309.88 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter