Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-7441Z602G1

34-7441Z602G1 ; .125 PMHP 1700RPM DC 56CYZ 3410P XPFC F1

DC Motor; 1/8HP; 56CYZ Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.394" Shaft Diameter; 13.18" Overall Length

Part #

34-7441Z602G1

BDI #

20108867

PRICE
$ 3,571.92 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
15.873
UNSPSC
26100000
Horse Power
1/8HP
Frame Size
56CYZ
Sync RPM
1700
Voltage
12
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; 1/8HP; 56CYZ Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.394" Shaft Diameter; 13.18" Overall Length
Shaft Diameter
0.394 Inch | 10.008 Millimeter
Overall Length
13.18 Inch | 334.772 Millimeter