Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34P459-3675G1

34P459-3675G1 ; .75HP 1725RPM DC 56C 3435P TENV F3 N

DC Motor; 3-3/4HP; 56C Frame Size; 1725 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 14.26" Overall Length

Part #

34P459-3675G1

BDI #

20116079

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1725
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
DC Motor; 3-3/4HP; 56C Frame Size; 1725 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 14.26" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.26 Inch | 362.204 Millimeter