RENOLD
35 R/L ROLLER LINK
Chain Link; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 1.90 / each
INVENTORY
RINGBALL
12-B-1 PREMIUM ROLLER CHAIN
Roller Chain; 100; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.475" Roller Dia; 0.46" Roller Wid; 0.073" Plate Thickness; 0.63" Plate Height; 0.225" Pin Dia
Part #
BDI #
PRICE
$ 14.28 / Foot
INVENTORY
TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10'/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 72.72 / Foot
INVENTORY
RENOLD
60 O/L OFFSET LINK
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 10.42 / each
INVENTORY
TSUBAKI
C2080HSS C/L CHAIN CONNECTING LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 31.60 / each
INVENTORY