Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3850-14M-85F

3500-14M-40F

3500-14M-40F SYNCHRONOUS DRIVE BELT ; AIR COOL HEAT EXCHANGE 101745012

Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MF; Non Aramid Fiber Tensile Material; Rubber Outer Material

Part #

3500-14M-40F

BDI #

20656482

PRICE
$ 763.62 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.272
UNSPSC
26111811
EAN
0033259199973
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MF
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Ultra Cord Tensile Member | Special Z Twist Cord Construction For Air-Cooled Heat Exchanger Application
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3500-14M-40F
Long Description
Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MF; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
137.795 Inch | 3500 Millimeter
Belt Width
1.575 Inch | 40 Millimeter