Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

784-8M-30

3500-14M-40K

3500-14M-40K HTD BELT

Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material

Part #

350014M40K

BDI #

19079595

PRICE
$ 891.24 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.373
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
1.376
Long Description
Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
137.795 Inch | 3500 Millimeter