Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35H100SK

35H100SK

35H100SK GEARBELT PULLEY ; NON-RETURNABLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 35 Teeth; 1-5/16" Face Width; Bushed; 6" Flange OD; 5-33/64" Outside Diameter; 5.57" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

3513702

BDI #

325378

PRICE
$ 380.12 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.871
EAN
0662289350735
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513702
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 35 Teeth; 1-5/16" Face Width; Bushed; 6" Flange OD; 5-33/64" Outside Diameter; 5.57" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
6 Inch | 152.4 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
5.57 Inch | 141.478 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
5.516 Inch | 140.106 Millimeter