Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35P432Z164G6

35P432Z164G6 ; 1.5HP 1750RPM DC 143TC 3536P TEFC F1 N

DC Motor; 1-1/2HP; 143TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length

Part #

35P432Z164G6

BDI #

20147226

PRICE
$ 4,132.98 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
29.025
UNSPSC
26100000
Horse Power
1-1/2HP
Frame Size
143TC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
DC Motor; 1-1/2HP; 143TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
16.37 Inch | 415.798 Millimeter